Shop All Electrical Wire & Cable
Readycable
Servo cable, 80 ft
Mfr # MAT9751711-80
Zoro # G911918484
product price: $1,123.99
/ea
Free Shipping & Returns
$1,123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OEM Part Number Equivalent 2090-CSBM1DE-14AF
- Minimum Bend Radius Factor - Flexible 8 x d
- Maximum Acceleration 164 ft/sq sec
- Minimum Bend Radius Factor - Energy Chain 10 x d
- Compatible Brand Allen-Bradley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9751711-80
- Zoro # G911918484
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Cable Outside Diameter | 0.57 in |
Maximum Length of Travel | 10 m |
Details
Item | Servo Cable |
OEM Part Number Equivalent | 2090-CSBM1DE-14AF |
Maximum Acceleration | 164 ft/sq sec |
Compatible Brand | Allen-Bradley |
Assembly Type | Servo Cable |
Maximum Speed - Unsupported | 33 fps |
Maximum Speed - Gliding | 7 fps |
Description
Servo cable, 80 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 3/4 In Expandable Braided, 10 Ft (PTN0.75BK10)
- PANDUIT Ferrule, 16 AWG, PP, 21/32in., PK500 (FTD78-12-D)
- NVENT CADDY Mounting Bracket, NOVAL Accessory, 2 Gang, Steel (C4)
- BOX ENCLOSURES Polycarbonate Enclosure, 6-1/2 in H, 3.36 in D, NEMA 4X (BEN-60PCBK)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 33 AWG, 1.0 Lbs, 6352' Length, 0.0077" Diameter, Natural (33SNSP)
- ANCOR Orange 14 AWG Tinned Copper Wire - 18' (184503)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 250 ft Length, Violet, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDVIO250)
- QUICKCABLE Marine Wire, Green/White/Black, 16/3,100ft (253201-100)
- REMINGTON INDUSTRIES 16 AWG Ga GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0508" Dia, UL1426, 60V (16STRUL1426KIT10COLOR100)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-7006)
- REMINGTON INDUSTRIES M17/176-00002 Twinax Cable (Shielded Twisted Pair) with Blue PFA Jacket, 250 ft Length (M17/176-00002-250)
- Readycable Electrical Wire & Cable