Shop All Electrical Wire & Cable
Readycable
Servo cable, 70 ft
Mfr # MAT9851750-70
Zoro # G411918588
product price: $1,783.99
/ea
Free Shipping & Returns
$1,783.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Minimum Bend Radius Factor - Fixed 5 x d
- Maximum Acceleration 164 ft/sq sec
- Minimum Bend Radius Factor - Flexible 8 x d
- Maximum Speed - Gliding 7 fps
- Minimum Bend Radius Factor - Energy Chain 10 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9851750-70
- Zoro # G411918588
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Cable Outside Diameter | 0.69 in |
Maximum Length of Travel | 10 m |
Details
Item | Servo Cable |
Maximum Acceleration | 164 ft/sq sec |
Maximum Speed - Gliding | 7 fps |
Compatible Brand | Allen-Bradley |
OEM Part Number Equivalent | 2090-CSBM1DG-10AF |
Maximum Speed - Unsupported | 33 fps |
Assembly Type | Servo Cable |
Description
Servo cable, 70 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (BA-2RQ1-A2)
- 3M 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK250 (MH14-38RK)
- LEVITON 15A Duplex Receptacle 125Vac 5-15R Wh (TWR15-W)
- SOUTHWIRE Ext Cord Adapt14/3 Ylw6' (2879)
- SOUTHWIRE 500 Ft. 10 AWG Solid Green THHN Electrical Wire (11599857)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, White, 0.109" Diameter, 600 Volts, Building Wire (14STRWHITHHN100)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 26 AWG, 25' Length, 0.0159" Diameter, Silver (26TCW25)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 5.0 Lbs, 1006' Length, 0.0415" Diameter, Red (18SNS)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 20 AWG, 2 oz, 39' Length, 0.0343" Diameter, 200°C, Natural (20H200P.125)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire Kit, 100 ft Length Each, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRKIT100)
- SHARK INDUSTRIES MILD STLSI WIRE ER70-S6 .030 11-LB SPOOL (SI12003)
- Readycable Electrical Wire & Cable