Shop All Electrical Wire & Cable
Readycable
Servo cable, 70 ft
Mfr # MAT9851723-70
Zoro # G911918644
product price: $1,949.99
/ea
Free Shipping & Returns
$1,949.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Assembly Type Servo Cable
- Minimum Bend Radius Factor - Fixed 5 x d
- Cable Outside Diameter 0.69 in
- Minimum Bend Radius Factor - Flexible 8 x d
- Minimum Bend Radius Factor - Energy Chain 10 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9851723-70
- Zoro # G911918644
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Fixed | 5 x d |
Cable Outside Diameter | 0.69 in |
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Maximum Length of Travel | 10 m |
Details
Item | Servo Cable |
Assembly Type | Servo Cable |
Compatible Brand | Allen-Bradley |
Maximum Acceleration | 164 ft/sq sec |
Maximum Speed - Unsupported | 33 fps |
Maximum Speed - Gliding | 7 fps |
OEM Part Number Equivalent | 2090-CSBM1DE-10AF |
Description
Servo cable, 70 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Switch, 60A, 240V AC, 2 Poles (QO260NATS)
- TELEMECANIQUE SENSORS Limit Switch, Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKS159)
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C (9070T500D19)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 350A, 500V AC, Non-Indicating (A50QS350-4)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. BL (87-8510)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 27 AWG, 10 Lbs, 16010' Length, 0.0157" Diameter, Red (27SNS10)
- ZORO SELECT 20 ft. Insulated Coiled Grounding Wire OR (RAC-20)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 500 Feet (16SS316L500)
- K-TOOL INTERNATIONAL Black Nylon Wire Tie, 50 Lb Tensile 100/Pk, 14" (KTI78140)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Blue, 0.0320" Diameter, PTFE, 600 Volts (20PTFESTRBLU100)
- CAROL 16 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C0457A)
- Readycable Electrical Wire & Cable