Shop All Electrical Wire & Cable
Readycable
Servo cable, 70 ft
Mfr # MAT9751719-70
Zoro # G011918575
product price: $852.99
/ea
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Acceleration 164 ft/sq sec
- Compatible Brand Allen-Bradley
- Maximum Speed - Gliding 7 fps
- Minimum Bend Radius Factor - Flexible 8 x d
- OEM Part Number Equivalent 2090-CSBM1DG-14AF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9751719-70
- Zoro # G011918575
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Maximum Length of Travel | 10 m |
Cable Outside Diameter | 0.57 in |
Minimum Bend Radius Factor - Fixed | 5 x d |
Details
Item | Servo Cable |
Maximum Acceleration | 164 ft/sq sec |
Compatible Brand | Allen-Bradley |
Maximum Speed - Gliding | 7 fps |
OEM Part Number Equivalent | 2090-CSBM1DG-14AF |
Assembly Type | Servo Cable |
Maximum Speed - Unsupported | 33 fps |
Description
Servo cable, 70 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Cat6 Feedthru Rj45 Modplg 25PK, PK25 (85-375)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, PremisTrak, 5 ft., Office White (PT1ABC5)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 4 in W, 3 in D, NEMA 12; 13, Non Hinged Clamp (A604CH)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BX)
- UNIFIED WIRE & CABLE 14 AWG, SIS Lead Wire, 41 Strand, 90C, 600V, Tinned copper, XLPE, Green, Sold by the FT (1441TXHHW-5-5M)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 100 ft Length, Black, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDBLA)
- CHAINFLEX Power Cable, PVC, 0.3 in dia, Pastel Orange (CF885-40-01)
- QUICKCABLE Primary Wire, 8 Gauge, Red, 100ft. (230702-100)
- REMINGTON INDUSTRIES Litz Wire, 26 AWG Unserved Sngl Build, 16/38 Stranding, 2.5 lb Spool, Ideal for ~100 kHz Apps (16/38LITZ2.5)
- ANCOR Red 14 AWG Tinned Copper Wire - 250' (104825)
- AIPHONE 20 AWG 2 Conductor Non-Shielded Wire 1000 ft. (87200210C)
- Readycable Electrical Wire & Cable