Shop All Electrical Wire & Cable
Readycable
Servo cable, 70 ft
Mfr # MAT9751715-70
Zoro # G411918502
Free Shipping & Returns
$907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Length of Travel 10 m
- Compatible Brand Allen-Bradley
- Minimum Bend Radius Factor - Flexible 8 x d
- Maximum Speed - Unsupported 33 fps
- OEM Part Number Equivalent 2090-CSBM1E1-14AF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Readycable
- MFR # MAT9751715-70
- Zoro # G411918502
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Cable Outside Diameter | 0.57 in |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Details
Item | Servo Cable |
Compatible Brand | Allen-Bradley |
Maximum Speed - Unsupported | 33 fps |
OEM Part Number Equivalent | 2090-CSBM1E1-14AF |
Maximum Acceleration | 164 ft/sq sec |
Maximum Speed - Gliding | 7 fps |
Assembly Type | Servo Cable |
Description
Servo cable, 70 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN31)
- QUICKCABLE Stater/Ground Lug, 4/0, 3/8", PK5 (6440-005F)
- EATON Hub Adapter Kit Bolt-On 2.5 For H2 Style (DS900AP)
- EATON Def Purpose Starter, Thermal, 208-240VAC (A27CGC25B032)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0508" Diameter, PTFE, 600 Volts (16PTFESTRRED100)
- REMINGTON INDUSTRIES 24 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 500 ft Length (CMG2404-500)
- SOUTHWIRE Nonmetallic Building Cable, 6 AWG, Coil, Length: 25 ft (63950021)
- SOUTHWIRE 14 THHN STRAND WIRE ORG 500FT (22961758)
- EAST PENN Wire-12 Ga Black 100' Primary, #03613 (03613)
- ANCOR Dark Blue 14AWG Tinned Copper Wire - 100' (104110)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRRED25)
- Readycable Electrical Wire & Cable