Shop All Electrical Wire & Cable
Readycable
Servo cable, 70 ft
Mfr # MAT9751711-70
Zoro # G111918468
product price: $1,034.99
/ea
Free Shipping & Returns
$1,034.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Length of Travel 10 m
- Minimum Bend Radius Factor - Fixed 5 x d
- Assembly Type Servo Cable
- Maximum Speed - Unsupported 33 fps
- Cable Outside Diameter 0.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9751711-70
- Zoro # G111918468
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Fixed | 5 x d |
Cable Outside Diameter | 0.57 in |
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Details
Item | Servo Cable |
Assembly Type | Servo Cable |
Maximum Speed - Unsupported | 33 fps |
Compatible Brand | Allen-Bradley |
Maximum Speed - Gliding | 7 fps |
OEM Part Number Equivalent | 2090-CSBM1DE-14AF |
Maximum Acceleration | 164 ft/sq sec |
Description
Servo cable, 70 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN560EF)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 60W, 4.5A, DIN Rail (S8VK-G06012)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 15mm, 2Wire, NC (XS4P30MB230)
- SIEMENS Coil Kit, 120VAC, NEMA Size 00-2.5 (75D73070F)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Solid Hook-Up Wire Kit, 300V, 0.0641" Diameter, 25' Length Each (14UL1007SLDKIT)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length Each, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRKIT)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-8010)
- CHAINFLEX 16 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-07-1)
- EAST PENN 100 ft. x 6 Gauge Primary Wire (E6B-04906)
- REMINGTON INDUSTRIES 14 AWG Gauge Solid THHN Wire, 100 ft Length, Red, 0.102" Diameter, 600 Volts, Building Wire (14SLDREDTHHN100)
- PAIGE Paige: Access Control Cable- 22/4 Stranded white ul (DYN-ACC224)
- Readycable Electrical Wire & Cable