Shop All Electrical Wire & Cable
Readycable
Servo cable, 60 ft
Mfr # MAT9851747-60
Zoro # G411918571
product price: $869.99
/ea
Free Shipping & Returns
$869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembly Type Servo Cable
- Compatible Brand Allen-Bradley
- Cable Outside Diameter 0.57 in
- Minimum Bend Radius Factor - Fixed 5 x d
- Minimum Bend Radius Factor - Flexible 8 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9851747-60
- Zoro # G411918571
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Cable Outside Diameter | 0.57 in |
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Flexible | 8 x d |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Details
Item | Servo Cable |
Assembly Type | Servo Cable |
Compatible Brand | Allen-Bradley |
Maximum Acceleration | 164 ft/sq sec |
Maximum Speed - Gliding | 7 fps |
OEM Part Number Equivalent | 2090-CSBM1DG-14AF |
Maximum Speed - Unsupported | 33 fps |
Description
Servo cable, 60 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Socket, 14 Pin, DIN Rail, 24V, 6A (P7SA-14F)
- ENGINEERED SPECIALTIES Maxline Rapidair M8080, 1/2" Elbow Fitting (M8080)
- SCHNEIDER ELECTRIC 5570A Class 20 Iec Overload Relay (LR3D3561)
- EATON Cutler-Hammer Thermal Unit, 1.79 to 2.9A, PK3 (H2006B-3)
- ROMEX 10 AWG 3 Conductor Nonmetallic Building Cable 600V OR (63948421)
- REMINGTON INDUSTRIES 22 AWG 3 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG2203-100)
- CHAINFLEX Control Cable, Copper, 14 AWG, Jet Black (CF890-25-07)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYJ4)
- SOUTHWIRE 18 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (55667423)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BK, Max. Voltage: 60V (87-7002)
- ANCOR White 16 AWG Tinned Copper Wire - 250' (102925)
- Readycable Electrical Wire & Cable