Shop All Electrical Wire & Cable
Readycable
Servo cable, 60 ft
Mfr # MAT9851746-60
Zoro # G311918619
product price: $721.99
/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Length of Travel 10 m
- Maximum Acceleration 164 ft/sq sec
- Maximum Speed - Gliding 7 fps
- Minimum Bend Radius Factor - Fixed 5 x d
- Compatible Brand Allen-Bradley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9851746-60
- Zoro # G311918619
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Fixed | 5 x d |
Cable Outside Diameter | 0.47 in |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Flexible | 8 x d |
Details
Item | Servo Cable |
Maximum Acceleration | 164 ft/sq sec |
Maximum Speed - Gliding | 7 fps |
Compatible Brand | Allen-Bradley |
Assembly Type | Servo Cable |
OEM Part Number Equivalent | 2090-CSBM1DG-18AF |
Maximum Speed - Unsupported | 33 fps |
Description
Servo cable, 60 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC 7 Outlet 480J Surge, NET7 (NET7)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 100ft, Gray (6002-30-00)
- VICTRON ENERGY SmartSolar Pluggable Display (SCC900650010)
- OMRON GP RELAY (LY2-0-AC110/120)
- AIPHONE 22 AWG 12 Conductor Shielded Wire 500 ft. (82221250C)
- OK INDUSTRIES 5" Pre-Cut Wire Wrapping Wire 30 AWG YL (30-Y-50-030)
- PACER GROUP Pacer Red 12 AWG Primary Wire, 100' (WUL12RD-100)
- OMNICABLE 41STR TC SIS 90C GRAY 600V 1C 14AWG 500FT WIRE (C81401-06)
- REMINGTON INDUSTRIES Litz Wire, 14 AWG Unserved Sngl Build, 5/52/38 Stranding, 2 oz Spool, Ideal for ~100 kHz Apps (260/38LITZ.125)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad 600V 250 ft. SLVR (69115401)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 25 Feet (16SS316L25)
- Readycable Electrical Wire & Cable