Shop All Electrical Wire & Cable
Readycable
Servo cable, 60 ft
Mfr # MAT9851726-60
Zoro # G411918526
Free Shipping & Returns
$924.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OEM Part Number Equivalent 2090-CSBM1E1-14AF
- Maximum Speed - Unsupported 33 fps
- Minimum Bend Radius Factor - Energy Chain 10 x d
- Cable Outside Diameter 0.57 in
- Maximum Length of Travel 10 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Readycable
- MFR # MAT9851726-60
- Zoro # G411918526
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Cable Outside Diameter | 0.57 in |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Flexible | 8 x d |
Details
Item | Servo Cable |
OEM Part Number Equivalent | 2090-CSBM1E1-14AF |
Maximum Speed - Unsupported | 33 fps |
Assembly Type | Servo Cable |
Maximum Speed - Gliding | 7 fps |
Maximum Acceleration | 164 ft/sq sec |
Compatible Brand | Allen-Bradley |
Description
Servo cable, 60 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, 8 1/2 in Overall Ht, 11 in Overall Lg, 15,000 lb Load Capacity (PC0608Z80009)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 3.50A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-3-1/2-R)
- LEVITON Socket/Plug Adaptr Wht (C22-0125-000)
- SIEMENS Non-Illuminated Selector Switch, 2NO/2NC, White (3SU1100-2BL60-1LA0)
- PAIGE Paige: Access Control Cable- 22/4 Stranded white ul (DYN-ACC224)
- REMINGTON INDUSTRIES 18 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 250 ft Length (CMG1802-250)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 26 AWG, 10 Lbs, 12800' Length, 0.0168" Diameter, Red (26SNS10)
- ZORO SELECT 6 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3667)
- EXELL BATTERY AWG #2/0 Red Battery Interconnect Cable 5 Ft with 3/8" Lugs (BIC-20AWGRED5FT)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. BN (87-6001)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 100 ft Length, Red, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDRED)
- Readycable Electrical Wire & Cable