Shop All Electrical Wire & Cable
Readycable
Servo cable, 60 ft
Mfr # MAT9751719-60
Zoro # G311918565
product price: $763.99
/ea
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Outside Diameter 0.57 in
- Maximum Acceleration 164 ft/sq sec
- Maximum Speed - Unsupported 33 fps
- Minimum Bend Radius Factor - Flexible 8 x d
- OEM Part Number Equivalent 2090-CSBM1DG-14AF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9751719-60
- Zoro # G311918565
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Cable Outside Diameter | 0.57 in |
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Maximum Length of Travel | 10 m |
Details
Item | Servo Cable |
Maximum Acceleration | 164 ft/sq sec |
Maximum Speed - Unsupported | 33 fps |
OEM Part Number Equivalent | 2090-CSBM1DG-14AF |
Compatible Brand | Allen-Bradley |
Maximum Speed - Gliding | 7 fps |
Assembly Type | Servo Cable |
Description
Servo cable, 60 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 3.2A, 600V AC, Non-Indicating (KLDR03.2)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline, 9,500 W Rated, 12,000 W Surge, 120/240V AC, 100/35.6/50/79.2 A (200929)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- EATON Manual Mtr Protector, 2.5A, Rotary, Frame B (XTPR2P5BC1)
- FASTENMASTER CMNT BRD SCRW #8 1-5/8"" (SD-28-MWMC8158)
- ANCOR Black 16 AWG Tinned Copper Wire, 1,000ft (102099)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. BL (87-6510)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Blue, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRBLU250)
- SOUTHWIRE Compact Stranded 8000 Service Entrance Cable, 4 Conductor, Aluminum Conductor, 600 V (4/04/04/02/0X500)
- CAROL 16 AWG 3 Conductor Carolprene Portable Cord 600V 250 ft. BK (02765.35T.01)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 28 AWG, 2 oz, 248' Length, 0.0142" Diameter, 200°C, Natural (28H200P.125)
- Readycable Electrical Wire & Cable