Shop All Electrical Wire & Cable
Readycable
Servo cable, 60 ft
Mfr # MAT9751715-60
Zoro # G211918474
product price: $818.99
/ea
Free Shipping & Returns
$818.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Length of Travel 10 m
- Maximum Acceleration 164 ft/sq sec
- Maximum Speed - Gliding 7 fps
- Minimum Bend Radius Factor - Flexible 8 x d
- Cable Outside Diameter 0.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9751715-60
- Zoro # G211918474
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Flexible | 8 x d |
Cable Outside Diameter | 0.57 in |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Details
Item | Servo Cable |
Maximum Acceleration | 164 ft/sq sec |
Maximum Speed - Gliding | 7 fps |
Maximum Speed - Unsupported | 33 fps |
Assembly Type | Servo Cable |
OEM Part Number Equivalent | 2090-CSBM1E1-14AF |
Compatible Brand | Allen-Bradley |
Description
Servo cable, 60 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Split Coupling, 1/2 in., PVC Coated (PV0500TCC1)
- EATON WIRING DEVICES Tmr Sngl Pole 5-Btn Wht (PT18M-W-K)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 2A, 250V AC, Non-Indicating, 5 PK (GAB2)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 4 in D, NEMA 1, Hinged (A14N124)
- ANCOR Standard Duplex Cable - Flat 10/2 - 2x5mm - Red/Black - 100' (121110)
- SOUTHWIRE Nonmetallic Building Cable, 8 AWG, Coil (63949202)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Stranded Hook-Up Wire, 300V, 0.0641" Diameter, Black, 500' Length (14UL1007STRBLA500)
- CERROWIRE 12 THHN SOLID WIRE RED 50FT (11589941)
- REMINGTON INDUSTRIES Magnet Wire, 200°C, 24 AWG, 2.5 Lbs, 1975' Length, 0.0220" Diameter, Natural (24H2002.5)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. BK, Color: Black (87-6002)
- EAST PENN Wire-16Ga Black 500' Primary, #03641 (03641)
- Readycable Electrical Wire & Cable