Shop All Electrical Wire & Cable
Readycable
Servo cable, 50 ft
Mfr # MAT9851747-50
Zoro # G911918552
product price: $762.99
/ea
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bend Radius Factor - Energy Chain 10 x d
- Compatible Brand Allen-Bradley
- Minimum Bend Radius Factor - Flexible 8 x d
- Minimum Bend Radius Factor - Fixed 5 x d
- Cable Outside Diameter 0.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9851747-50
- Zoro # G911918552
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Cable Outside Diameter | 0.57 in |
Maximum Length of Travel | 10 m |
Details
Item | Servo Cable |
Compatible Brand | Allen-Bradley |
Maximum Acceleration | 164 ft/sq sec |
Maximum Speed - Gliding | 7 fps |
Maximum Speed - Unsupported | 33 fps |
Assembly Type | Servo Cable |
OEM Part Number Equivalent | 2090-CSBM1DG-14AF |
Description
Servo cable, 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- CONNTEK Conntek 60837-00, 50-Amp Assembly RV Plug with NEMA 14-50P Male End (60837-00)
- VAST Safety End Cap, 1-5/8"X1-5/8", Red, PK10 (V800NEOCPR-10)
- LINEMASTER Hercules - Full Shield (532-SWH)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 500 ft Length, Red, 0.0508" Diameter, PTFE, 600 Volts (16PTFESTRRED500)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3634)
- QUICKCABLE Primary Wire, 14 Gauge, Orange, 100ft. (230403-100)
- ANCOR Safety Duplex Cable - 18/2 - 100' (124910)
- ANCOR White Triplex Cable - 14/3 AWG - Round - 250' (133525)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0067 Diameter, Black, 250 ft Length (20UL1007TPCBLA250)
- CAROL 18 AWG 8 Conductor Portable Cord 600V 50 ft. BK (09808)
- Readycable Electrical Wire & Cable