Shop All Electrical Wire & Cable
Readycable
Servo cable, 50 ft
Mfr # MAT9751719-50
Zoro # G411918649
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Speed - Unsupported 33 fps
- Compatible Brand Allen-Bradley
- Assembly Type Servo Cable
- Maximum Speed - Gliding 7 fps
- Cable Outside Diameter 0.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Readycable
- MFR # MAT9751719-50
- Zoro # G411918649
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Cable Outside Diameter | 0.57 in |
Minimum Bend Radius Factor - Flexible | 8 x d |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Details
Item | Servo Cable |
Maximum Speed - Unsupported | 33 fps |
Compatible Brand | Allen-Bradley |
Assembly Type | Servo Cable |
Maximum Speed - Gliding | 7 fps |
OEM Part Number Equivalent | 2090-CSBM1DG-14AF |
Maximum Acceleration | 164 ft/sq sec |
Description
Servo cable, 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Connector, Flex Conduit, Tite Bite, 3/4 In (3303)
- TECHFLEX Braided Sleeving, 1.000 In., 10 ft., Black (NHN1.00BK10)
- POWER FIRST 15" L Heavy Duty Cable Tie NAT PK 100 (36J192)
- NVENT HOFFMAN Runway Overhead 12" Stack Kit, 12.00x (LST12B)
- ANCOR Orange 16 AWG Tinned Copper Wire - 500' (102550)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Red, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRRED1000)
- DEMERBOX PORTABLE SPEAKER DB2 GREEN (DB2-1300-ODG)
- REMINGTON INDUSTRIES Litz Wire, 20 AWG Unserved Sngl Build, 64/38 Stranding, 4 oz Spool, Ideal for ~100 kHz Applications (64/38LITZ.25)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 16 AWG, 10 Lbs, 1261' Length, 0.0520" Diameter, Red (16SNS10)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 500 ft Length, Red, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDRED500)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 250 ft Length, Red, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDRED250)
- Readycable Electrical Wire & Cable