Shop All Electrical Wire & Cable
Readycable
Servo cable, 50 ft
Mfr # MAT9751715-50
Zoro # G111918482
product price: $728.99
/ea
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Speed - Gliding 7 fps
- Minimum Bend Radius Factor - Flexible 8 x d
- Maximum Acceleration 164 ft/sq sec
- OEM Part Number Equivalent 2090-CSBM1E1-14AF
- Minimum Bend Radius Factor - Fixed 5 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9751715-50
- Zoro # G111918482
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Cable Outside Diameter | 0.57 in |
Maximum Length of Travel | 10 m |
Details
Item | Servo Cable |
Maximum Speed - Gliding | 7 fps |
Maximum Acceleration | 164 ft/sq sec |
OEM Part Number Equivalent | 2090-CSBM1E1-14AF |
Compatible Brand | Allen-Bradley |
Maximum Speed - Unsupported | 33 fps |
Assembly Type | Servo Cable |
Description
Servo cable, 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.500 In., 50 ft. L, Red (FIN0.50RD50)
- RESIDEO Solid State Relay 208/240 Vac Input Voltage 24 Vac Control Signal (RT850T-240)
- SANITUBE Long Weld Clamp Ferrule, 8" T304 (14AM74-800)
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 20 to 200 psi (APAN71H012CB02200#-NSR)
- REMINGTON INDUSTRIES Litz Wire, 14 AWG Unserved Sngl Build, 5/52/38 Stranding, 8 oz Spool, Ideal for ~100 kHz Apps (260/38LITZ.5)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Blue, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRBLU25)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 250' Length, 0.0508" Diameter, Natural (16BCW250)
- PACER GROUP Pacer 12/2 AWG Duplex Cable, Red/Black, 100' (W12/2DC-100)
- KH INDUSTRIES 16 AWG 3 Conductor Pendant Cable 600V 25 ft. BK (CPCR-16/3-25FT)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 25' Length, 0.0508" Diameter, Natural (16BCW25)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 500 ft Length, Yellow, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDYEL500)
- Readycable Electrical Wire & Cable