Shop All Electrical Wire & Cable
Readycable
Servo cable, 50 ft
Mfr # MAT9751711-50
Zoro # G911918491
product price: $855.99
/ea
Free Shipping & Returns
$855.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bend Radius Factor - Flexible 8 x d
- Maximum Speed - Gliding 7 fps
- Assembly Type Servo Cable
- Compatible Brand Allen-Bradley
- Minimum Bend Radius Factor - Energy Chain 10 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9751711-50
- Zoro # G911918491
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Maximum Length of Travel | 10 m |
Cable Outside Diameter | 0.57 in |
Minimum Bend Radius Factor - Fixed | 5 x d |
Details
Item | Servo Cable |
Maximum Speed - Gliding | 7 fps |
Assembly Type | Servo Cable |
Compatible Brand | Allen-Bradley |
Maximum Acceleration | 164 ft/sq sec |
OEM Part Number Equivalent | 2090-CSBM1DE-14AF |
Maximum Speed - Unsupported | 33 fps |
Description
Servo cable, 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, Blank/Flat (MM1410W)
- LEVITON White 2 gang Thermoset Plastic Duplex Outlet Wall Plate (88016-000)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 2 1/2, Slvr (TCA-104-105)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SDO1V06)
- REMINGTON INDUSTRIES 8 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Green, 0.1285" Diameter, 60 Volts (8STRGREGPT25)
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 250 ft Length, White, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDWHI250)
- ROMEX 1000 Ft. 12/2 Solid Yellow NMW/G Electrical Wire (28828201)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Yellow, 500 ft Length (22UL1007TPCYEL500)
- REMINGTON INDUSTRIES 18 AWG 2 Conductor CMG Communication Cable, 300V, Unshielded, 100 ft Length (CMG1802-100)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0403" Dia, UL1007, 300 Volts (18UL1007STRKIT10COLOR100)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. YL, Max. Voltage: 60V (87-7011)
- Readycable Electrical Wire & Cable