Shop All Electrical Wire & Cable
Readycable
Servo cable, 40 ft
Mfr # MAT9851747-40
Zoro # G411918618
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bend Radius Factor - Fixed 5 x d
- Maximum Speed - Gliding 7 fps
- Maximum Acceleration 164 ft/sq sec
- Minimum Bend Radius Factor - Energy Chain 10 x d
- Maximum Length of Travel 10 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9851747-40
- Zoro # G411918618
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Flexible | 8 x d |
Cable Outside Diameter | 0.57 in |
Details
Item | Servo Cable |
Maximum Speed - Gliding | 7 fps |
Maximum Acceleration | 164 ft/sq sec |
OEM Part Number Equivalent | 2090-CSBM1DG-14AF |
Assembly Type | Servo Cable |
Compatible Brand | Allen-Bradley |
Maximum Speed - Unsupported | 33 fps |
Description
Servo cable, 40 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEBEN Electr. Timer, Din Rail, 24Hr/7D, 1 Chn. (TR-610-TOP-2-220V)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A2-0-EC)
- GIZMO 1901 EMT One Hole Strap Gray - 0.5 in., 100PK (GI156493)
- SQUARE D Push Buttn Cntrl Station, Start/Stop, 30mm (9001BG201)
- ZORO SELECT 12 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3675)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 50 ft. SLVR (68579252)
- SOUTHWIRE 14 AWG 4 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55292501)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 500 ft Length, White, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRWHI500)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF6-25-04-25)
- SOUTHWIRE Underground Feeder Cable, 250 ft. L, Wire Size: 12 AWG (13058355)
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRWHI100)
- Readycable Electrical Wire & Cable