Shop All Electrical Wire & Cable
Readycable
Servo cable, 40 ft
Mfr # MAT9851723-40
Zoro # G611918616
product price: $1,336.99
/ea
Free Shipping & Returns
$1,336.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Speed - Gliding 7 fps
- Cable Outside Diameter 0.69 in
- Compatible Brand Allen-Bradley
- OEM Part Number Equivalent 2090-CSBM1DE-10AF
- Minimum Bend Radius Factor - Energy Chain 10 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9851723-40
- Zoro # G611918616
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Cable Outside Diameter | 0.69 in |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Flexible | 8 x d |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Fixed | 5 x d |
Details
Item | Servo Cable |
Maximum Speed - Gliding | 7 fps |
Compatible Brand | Allen-Bradley |
OEM Part Number Equivalent | 2090-CSBM1DE-10AF |
Maximum Speed - Unsupported | 33 fps |
Assembly Type | Servo Cable |
Maximum Acceleration | 164 ft/sq sec |
Description
Servo cable, 40 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Open Fuse Block, CC UL Class, 30 to 100A Amp Range, 32V DC Volt Rating (5029)
- IFM Wireable M8 connector (E11550)
- PACKARD Contactor 1 Pole 30 Amp 24 Coil Voltage (C130A)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, IEC 320 Devices, Male Plug, 16A 250V, International Rated, Pressure Screw Terminal, Black, Single Pack (H320P)
- PRYSMIAN Rapid Transit Cable, 8 AWG, 1C, Stranded, Gray, Sold by the FT (269970.00)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3638)
- AIPHONE 22 AWG 2 Conductor Shielded Wire 1000 ft. (82220210C)
- HOPKINS 16 GAUGE / 4-WIRE BONDED (100FT.SPOOL) (49955)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 16 AWG, 1.0 Lbs, 125' Length, 0.0535" Diameter, 200°C, Natural (16H200P)
- EAST PENN Wire-16Ga Black 500' Primary, #03641 (03641)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire, 500 ft Length, Yellow, 0.0201" Diameter, UL1007, 300 Volts (24UL1007SLDYEL500)
- Readycable Electrical Wire & Cable