Shop All Electrical Wire & Cable
Readycable
Servo cable, 40 ft
Mfr # MAT9751719-40
Zoro # G211918634
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Speed - Gliding 7 fps
- Maximum Speed - Unsupported 33 fps
- Assembly Type Servo Cable
- Minimum Bend Radius Factor - Flexible 8 x d
- OEM Part Number Equivalent 2090-CSBM1DG-14AF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9751719-40
- Zoro # G211918634
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Flexible | 8 x d |
Cable Outside Diameter | 0.57 in |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Fixed | 5 x d |
Details
Item | Servo Cable |
Maximum Speed - Gliding | 7 fps |
Maximum Speed - Unsupported | 33 fps |
Assembly Type | Servo Cable |
OEM Part Number Equivalent | 2090-CSBM1DG-14AF |
Maximum Acceleration | 164 ft/sq sec |
Compatible Brand | Allen-Bradley |
Description
Servo cable, 40 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC LegendRing, EmergencyStop, Blk/Ylw, Round (ZBY9W2B330)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 3/8 In, Pk25 (COL0609SS)
- NVENT HOFFMAN Compact Series 2 Rotational Base Bracket (CCS2RBB15LG)
- BRAD HARRISON Internal Thread Connector, 5, Female, 8A (1A5000-34)
- HILLMAN 100' 14Ga Galv Wire (122065)
- ANCOR Dark Blue 16 AWG Tinned Copper Wire - 250' (102125)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 18 AWG, 100' Length, 0.0403" Diameter, Silver, Bus Bar Wire (18TCW)
- CAROL 14 AWG 2 Conductor Portable Cord 600V 25 ft. BK (2723)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 24 AWG, 100' Length, 0.0201" Diameter, Silver (24N80100)
- ANCOR Orange 18 AWG Tinned Copper Wire - 100' (100510)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 25 ft. SLVR (68579221)
- Readycable Electrical Wire & Cable