Shop All Electrical Wire & Cable
Readycable
Servo cable, 40 ft
Mfr # MAT9751715-40
Zoro # G511918457
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Length of Travel 10 m
- OEM Part Number Equivalent 2090-CSBM1E1-14AF
- Maximum Acceleration 164 ft/sq sec
- Cable Outside Diameter 0.57 in
- Minimum Bend Radius Factor - Energy Chain 10 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9751715-40
- Zoro # G511918457
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Maximum Length of Travel | 10 m |
Cable Outside Diameter | 0.57 in |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Details
Item | Servo Cable |
OEM Part Number Equivalent | 2090-CSBM1E1-14AF |
Maximum Acceleration | 164 ft/sq sec |
Maximum Speed - Unsupported | 33 fps |
Maximum Speed - Gliding | 7 fps |
Assembly Type | Servo Cable |
Compatible Brand | Allen-Bradley |
Description
Servo cable, 40 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3T-SR23 2M)
- DROSSBACH Installation Tool, For Conduit 3/4-7/8 In (SLT-20)
- GROTE Switch, 6 Screw, On/Off, 15A (82-2116)
- ZORO SELECT Channel Angle Bracket, Silver (V323EG)
- QUICKCABLE SJOOW Portable Cord, 14/3 Gauge, 100ft. (270102-100)
- ROMEX 100 Ft. 10/3 Solid Orange NMW/G Electrical Wire (63948426)
- ANCOR Marine Grade Electrical Wire Seal-Round Cable, 4 to 1/0 AWG, 1/2" NPT (765002)
- SOUTHWIRE 250' 103 WG NMB Cable, 250PK (63948455)
- RADIX WIRE 2 AWG, UL 3213 Lead Wire, 259 Strand, 150C, 600V, Tinned copper, SILICONE, Black, Sold by the FT (HDA02T259-A01)
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. WT (E3680)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0403" Dia, UL1015, 600 Volts (18UL1015STRKIT10COLOR100)
- Readycable Electrical Wire & Cable