Shop All Electrical Wire & Cable
Readycable
Servo cable, 30 ft
Mfr # MAT9851747-30
Zoro # G111918574
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Acceleration 164 ft/sq sec
- Maximum Speed - Unsupported 33 fps
- Cable Outside Diameter 0.57 in
- Compatible Brand Allen-Bradley
- Maximum Length of Travel 10 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9851747-30
- Zoro # G111918574
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Cable Outside Diameter | 0.57 in |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Details
Item | Servo Cable |
Maximum Acceleration | 164 ft/sq sec |
Maximum Speed - Unsupported | 33 fps |
Compatible Brand | Allen-Bradley |
Maximum Speed - Gliding | 7 fps |
OEM Part Number Equivalent | 2090-CSBM1DG-14AF |
Assembly Type | Servo Cable |
Description
Servo cable, 30 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Control Station, 3/4 In, 10A @ 600V (FXCS-5B4)
- WEINTEK MT8071iE, 800x480, 600 MHz, 7" HMI (MT8071IE)
- DROSSBACH Corrugated Tubing, Nylon, 1/4 in., 100 ft (DB07LNDB-GRGR)
- ACORN MFG SQUARE BOLT 3.25"" IRN BK (ALABP)
- CHAINFLEX 24 AWG 3 Conductor Continuous Flex Control Cable 300V BL (CF9-02-03-1)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 30 AWG, 50 lb, 15660Ft, 00121 Dia, Nat (30H240)
- ZORO SELECT 16 AWG 10 Conductor Portable Cord 600V 25 ft. BK (E3642)
- ZORO SELECT 16 AWG 2 Conductor Portable Cord 600V 100 ft. BK (E3672)
- SOUTHWIRE 18 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Red, Sold by the FT (F181181202)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. RD (87-9000)
- PACER GROUP Pacer Blue 16 AWG Primary Wire, 250' (WUL16BL-250)
- Readycable Electrical Wire & Cable