Shop All Electrical Wire & Cable
Readycable
Servo cable, 30 ft
Mfr # MAT9851746-30
Zoro # G111918512
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OEM Part Number Equivalent 2090-CSBM1DG-18AF
- Cable Outside Diameter 0.47 in
- Minimum Bend Radius Factor - Fixed 5 x d
- Maximum Speed - Gliding 7 fps
- Maximum Acceleration 164 ft/sq sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9851746-30
- Zoro # G111918512
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Cable Outside Diameter | 0.47 in |
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Flexible | 8 x d |
Details
Item | Servo Cable |
OEM Part Number Equivalent | 2090-CSBM1DG-18AF |
Maximum Speed - Gliding | 7 fps |
Maximum Acceleration | 164 ft/sq sec |
Compatible Brand | Allen-Bradley |
Assembly Type | Servo Cable |
Maximum Speed - Unsupported | 33 fps |
Description
Servo cable, 30 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (SN2020B1100P1)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (P2GY)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14BUA32AA)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS661NK)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 33 AWG, 1.0 Lbs, 6352' Length, 0.0077" Diameter, Natural (33SNSP)
- REMINGTON INDUSTRIES 18 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.110in. Diameter, Yellow, 1000 ft Length (18UL3173STRYEL1000)
- REMINGTON INDUSTRIES 12 AWG Gauge Solid THHN Wire Kit, 50 ft Length Each, 0.119" Diameter, 600 Volts, Building Wire (12SLDTHHNKIT50)
- ZORO SELECT 6 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYK3)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 500' Length, 0.0641" Diameter, Natural (14BCW500)
- CAROL 10 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02427.35T.05)
- ROMEX Building Cable, 12 AWG, 2 Conductors, 250 ft, NM-B, Solid Design, PVC Jacket & Insulation, Yellow (28828255)
- Readycable Electrical Wire & Cable