Shop All Electrical Wire & Cable
Readycable
Servo cable, 30 ft
Mfr # MAT9851726-30
Zoro # G111918505
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Speed - Gliding 7 fps
- Maximum Acceleration 164 ft/sq sec
- Compatible Brand Allen-Bradley
- Cable Outside Diameter 0.57 in
- Minimum Bend Radius Factor - Fixed 5 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9851726-30
- Zoro # G111918505
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Cable Outside Diameter | 0.57 in |
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Flexible | 8 x d |
Details
Item | Servo Cable |
Maximum Speed - Gliding | 7 fps |
Maximum Acceleration | 164 ft/sq sec |
Compatible Brand | Allen-Bradley |
OEM Part Number Equivalent | 2090-CSBM1E1-14AF |
Maximum Speed - Unsupported | 33 fps |
Assembly Type | Servo Cable |
Description
Servo cable, 30 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 5.94 in D, NEMA 1, Hinged (HW-J141206FCHTLWW)
- LEVITON GFCI OUTLET TR 15A BLK (GFTR1-KE)
- QUICKCABLE Fusion Dual Wire, 1/0 (141307-2001)
- ALLEN TEL 3-Way Coax Splitter, 1 GHz (CT2103)
- CHAINFLEX 16 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF140US-15-07-25)
- HILLMAN 100 ft. L Galvanized Steel 16 Ga. Clothesline Wire, 12PK (123141)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYK7)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 26 AWG, 10.0 Lbs, 12508' Lngth, 0.0178" Diameter, Red (26HNS10)
- BURNDY Static Discharge Clamp, 8.9In (GIE4CG4)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 250 ft. YL (2TYJ2)
- COLEMAN CABLE Electrical Cord, 12 Awg Wire, 3 -Conductor, Copper Conductor, Tpe Insulation, Seoprene/Tpe Sheath (55039604)
- Readycable Electrical Wire & Cable