Shop All Electrical Wire & Cable
Readycable
Servo cable, 30 ft
Mfr # MAT9751715-30
Zoro # G311918466
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bend Radius Factor - Fixed 5 x d
- Minimum Bend Radius Factor - Energy Chain 10 x d
- OEM Part Number Equivalent 2090-CSBM1E1-14AF
- Maximum Speed - Unsupported 33 fps
- Maximum Speed - Gliding 7 fps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9751715-30
- Zoro # G311918466
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Cable Outside Diameter | 0.57 in |
Minimum Bend Radius Factor - Flexible | 8 x d |
Maximum Length of Travel | 10 m |
Details
Item | Servo Cable |
OEM Part Number Equivalent | 2090-CSBM1E1-14AF |
Maximum Speed - Unsupported | 33 fps |
Maximum Speed - Gliding | 7 fps |
Compatible Brand | Allen-Bradley |
Assembly Type | Servo Cable |
Maximum Acceleration | 164 ft/sq sec |
Description
Servo cable, 30 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla Pro Extension Cord 10/3 Awg Sjtw 50 (FZ512930)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3Z-R61)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT001)
- BLACK BOX 1 Port Usb To Usb Isolator (4Kv) (SP387A)
- CAROL 20 AWG 6 Conductor Stranded Multi-Conductor Cable GY (C0783A.41.10)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-12-25)
- ANCOR Yellow 14 AWG Primary Wire - 100' (105010)
- SOUTHWIRE Mc Cable 12/2 Awg 25' (61023121)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 32 AWG, 25' Length, 0.0080" Diameter, Silver (32N8025)
- UNIFIED WIRE & CABLE 14 AWG, SIS Lead Wire, 41 Strand, 90C, 600V, Tinned copper, XLPE, Green, Sold by the FT (1441TXHHW-5-5M)
- PACER GROUP Pacer Green 6 AWG Battery Cable, 250' (WUL6GN-250)
- Readycable Electrical Wire & Cable