Shop All Electrical Wire & Cable
Readycable
Servo cable, 20 ft
Mfr # MAT9851750-20
Zoro # G011918551
product price: $762.99
/ea
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Acceleration 164 ft/sq sec
- Compatible Brand Allen-Bradley
- Maximum Length of Travel 10 m
- Minimum Bend Radius Factor - Energy Chain 10 x d
- Maximum Speed - Unsupported 33 fps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9851750-20
- Zoro # G011918551
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Cable Outside Diameter | 0.69 in |
Minimum Bend Radius Factor - Flexible | 8 x d |
Details
Item | Servo Cable |
Maximum Acceleration | 164 ft/sq sec |
Compatible Brand | Allen-Bradley |
Maximum Speed - Unsupported | 33 fps |
Assembly Type | Servo Cable |
OEM Part Number Equivalent | 2090-CSBM1DG-10AF |
Maximum Speed - Gliding | 7 fps |
Description
Servo cable, 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Class 2 Transformer, 50 VA, Not Rated, 65 °C, 24V AC, 120/208/240V AC (4VZE8)
- GREENGATE Vac Sensor Dimmer 0-10V, Multi Volt, Wh (VSW-P-010-W)
- DIXON NFSGX 16 Standard Spiral Hose and Cable Protection, 0.45 in, Domestic (NFSGX16)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C317)
- OK INDUSTRIES 5" Pre-Cut Wire Wrapping Wire 30 AWG YL (30-Y-50-030)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Blue, 0.0201" Diameter, PTFE, 600 Volts (24PTFESTRBLU1000)
- ANCOR Yellow 16 AWG Tinned Copper Wire - 25' (183003)
- REMINGTON INDUSTRIES 10 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.187in. Diameter, Blue, 25 ft Length (10UL3173STRBLU25)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 16 AWG, 5.0 Lbs, 626' Length, 0.0535" Diameter, 200°C, Natural (16H200)
- SEQUEL WIRE & CABLE 18 AWG, UL 1007 Lead Wire, 16 Strand, 105C, 300V, Tinned copper, PVC, Blue, Sold by the FT (F18041$106)
- REMINGTON INDUSTRIES 16 AWG Gauge Primary Wire Kit, Stranded Hook Up Wire, 25 ft Length Each, 0.0508" Diameter, 60 Volts (16STRGPTKIT)
- Readycable Electrical Wire & Cable