Shop All Electrical Wire & Cable
Readycable
Servo cable, 20 ft
Mfr # MAT9751711-20
Zoro # G911918583
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Acceleration 164 ft/sq sec
- Compatible Brand Allen-Bradley
- Minimum Bend Radius Factor - Energy Chain 10 x d
- Maximum Length of Travel 10 m
- Maximum Speed - Unsupported 33 fps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9751711-20
- Zoro # G911918583
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Fixed | 5 x d |
Cable Outside Diameter | 0.57 in |
Minimum Bend Radius Factor - Flexible | 8 x d |
Details
Item | Servo Cable |
Maximum Acceleration | 164 ft/sq sec |
Compatible Brand | Allen-Bradley |
Maximum Speed - Unsupported | 33 fps |
Maximum Speed - Gliding | 7 fps |
OEM Part Number Equivalent | 2090-CSBM1DE-14AF |
Assembly Type | Servo Cable |
Description
Servo cable, 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Roll-On Expanding Ferrule 304, 3 (14RMP4-300)
- ZORO SELECT Clamp, OD 1 In, 3/4 In W, Cushion, PK25 (COL1613Z1)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 4 in D, NEMA 1, Screw On (SC161604)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 3-2/10A, 250V AC, Nonindicating (TR3-2/10R)
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Black, 0.0808" Diameter, 60 Volts (12STRBLAGPT25)
- CHAINFLEX 22 AWG 5 Conductor Continuous Flex Control Cable 300V BL (CF9-03-05-1)
- RANKIN INDUSTRIES Ranomatic 23 Hardfacing Wire 1/16in. x 25 pound spool (W23-045B-25)
- AFC CABLE SYSTEMS 14 AWG 2 Conductor Armored Cable 15A 250 ft. RD (1834R42-00)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-5011)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 8 oz, 100' Length, 0.0428" Diameter, 200°C, Natural (18H200P.5)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 600V 25 ft. BK (E3696)
- Readycable Electrical Wire & Cable