Shop All Electrical Wire & Cable
Readycable
Servo cable, 100 ft
Mfr # MAT9851750-100
Zoro # G211918641
Free Shipping & Returns
$2,397.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- OEM Part Number Equivalent 2090-CSBM1DG-10AF
- Maximum Speed - Unsupported 33 fps
- Minimum Bend Radius Factor - Flexible 8 x d
- Minimum Bend Radius Factor - Fixed 5 x d
- Maximum Acceleration 164 ft/sq sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Readycable
- MFR # MAT9851750-100
- Zoro # G211918641
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Cable Outside Diameter | 0.69 in |
Maximum Length of Travel | 10 m |
Details
Item | Servo Cable |
OEM Part Number Equivalent | 2090-CSBM1DG-10AF |
Maximum Speed - Unsupported | 33 fps |
Maximum Acceleration | 164 ft/sq sec |
Maximum Speed - Gliding | 7 fps |
Compatible Brand | Allen-Bradley |
Assembly Type | Servo Cable |
Description
Servo cable, 100 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Steel Conduit, 500 ft. L (5501-45-00)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 14 AWG, 5.0 Lbs, 395' Length, 0.0671" Diameter, 200°C, Natural (14H200)
- 3M Scotchlok 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (MV10-10FLX)
- CANTEX Weatherproof Electrical Box, 21 cu in, FSC Box, 1 Gang, PVC (5133464)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0320" Diameter, PTFE, 600 Volts (20PTFESTRRED100)
- CAROL 14 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E2052S.41.10)
- CAROL 20 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C6353A)
- CAROL 10 AWG 5 Conductor Carolprene Portable Cord 600V 250 ft. BK (09005.35.01)
- CAROL 20 AWG 3 Conductor Stranded Multi-Conductor Cable GY (C0781A)
- GROTE 18 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-9011)
- ZORO SELECT 14 AWG 2 Conductor Portable Cord 600V 250 ft. YL (2TYJ3)
- Readycable Electrical Wire & Cable