Shop All Electrical Wire & Cable
Readycable
Servo cable, 100 ft
Mfr # MAT9851746-100
Zoro # G911918538
product price: $1,051.99
/ea
Free Shipping & Returns
$1,051.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OEM Part Number Equivalent 2090-CSBM1DG-18AF
- Maximum Length of Travel 10 m
- Maximum Speed - Unsupported 33 fps
- Compatible Brand Allen-Bradley
- Cable Outside Diameter 0.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9851746-100
- Zoro # G911918538
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Maximum Length of Travel | 10 m |
Cable Outside Diameter | 0.47 in |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Flexible | 8 x d |
Details
Item | Servo Cable |
OEM Part Number Equivalent | 2090-CSBM1DG-18AF |
Maximum Speed - Unsupported | 33 fps |
Compatible Brand | Allen-Bradley |
Maximum Acceleration | 164 ft/sq sec |
Assembly Type | Servo Cable |
Maximum Speed - Gliding | 7 fps |
Description
Servo cable, 100 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Faceplate, 4pt, Sgl Gang, Classic, SSteel (CFPL4SY)
- SQUARE D Coil, Magnetic, 120vac (3109140038)
- KABLE KONTROL Wire Loom Installation Tool (For 2" ID) (WLTL-32)
- PANDUIT Quick Splice, 22, PK25 (EQSP18D-Q)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 32 AWG, 25' Length, 0.0080" Diameter, Silver (32N8025)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 42 AWG Heavy Build, 1.0 Lbs, 49600' Lngth, 0.0029" Dia, Natural (42HNSP)
- REMINGTON INDUSTRIES 10 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.187in. Diameter, Blue, 25 ft Length (10UL3173STRBLU25)
- RADIX WIRE 18 AWG, UL 3512 Lead Wire, 7 Strand, 200C, 600V, Tinned copper, SILICONE, White, Sold by the FT (NBA18T007-J01)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 25 ft. BK (E3616)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. WT, Color: White (87-5007)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 100' Length, 0.0508" Diameter, Natural (16BCW100)
- Readycable Electrical Wire & Cable