Shop All Electrical Wire & Cable
Readycable
Servo cable, 100 ft
Mfr # MAT9851723-100
Zoro # G911918637
product price: $2,562.99
/ea
Free Shipping & Returns
$2,562.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Minimum Bend Radius Factor - Flexible 8 x d
- Maximum Speed - Gliding 7 fps
- Minimum Bend Radius Factor - Fixed 5 x d
- Compatible Brand Allen-Bradley
- Maximum Speed - Unsupported 33 fps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9851723-100
- Zoro # G911918637
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Cable Outside Diameter | 0.69 in |
Maximum Length of Travel | 10 m |
Details
Item | Servo Cable |
Maximum Speed - Gliding | 7 fps |
Compatible Brand | Allen-Bradley |
Maximum Speed - Unsupported | 33 fps |
Assembly Type | Servo Cable |
Maximum Acceleration | 164 ft/sq sec |
OEM Part Number Equivalent | 2090-CSBM1DE-10AF |
Description
Servo cable, 100 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Flat Plug Power Extension Cords (PE-ED-FP-5PK-BK)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 1.0 Lbs, 12772' Length, 0.0055" Diameter, 200°C, Natural (36S200P)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A (LC1D183BL)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Orange (HS359-S50-ORANGE)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 18 AWG, 4 oz, 50Ft Length, 00437 Dia, Nat (18H240P.25)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable NAT (E2202S.30.86)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Blue, 25' Length (14UL1015STRBLU25)
- QUICKCABLE Primary Wire, 18 Gauge, Brown, 100ft. (230201-100)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Red, 0.0190" Diameter, PTFE, 600 Volts (26PTFESTRRED250)
- SOUTHWIRE Southwire 8BLK-STRX500 Stranded Building Wire, 8 AWG, 500 ft L, Black Nylon Sheath (8BLK-STRX500)
- SEQUEL WIRE & CABLE 16 AWG, UL 3173 Lead Wire, 26 Strand, 125C, 600V, Tinned copper, XLPE, Green, Sold by the FT (1643A4T-0505AR405)
- Readycable Electrical Wire & Cable