Shop All Electrical Wire & Cable
Readycable
Servo cable, 100 ft
Mfr # MAT9751719-100
Zoro # G211918573
product price: $1,121.99
/ea
Free Shipping & Returns
$1,121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembly Type Servo Cable
- Minimum Bend Radius Factor - Energy Chain 10 x d
- Cable Outside Diameter 0.57 in
- Maximum Speed - Gliding 7 fps
- Compatible Brand Allen-Bradley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9751719-100
- Zoro # G211918573
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Cable Outside Diameter | 0.57 in |
Minimum Bend Radius Factor - Fixed | 5 x d |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Flexible | 8 x d |
Details
Item | Servo Cable |
Assembly Type | Servo Cable |
Maximum Speed - Gliding | 7 fps |
Compatible Brand | Allen-Bradley |
Maximum Acceleration | 164 ft/sq sec |
Maximum Speed - Unsupported | 33 fps |
OEM Part Number Equivalent | 2090-CSBM1DG-14AF |
Description
Servo cable, 100 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRJ2)
- OMRON Relay, 14Pin, 4PDT, 5A, 24VAC (MY4F-AC24)
- TECHFLEX F6 Heavy Duty 3/4", Black Nylon Sleeving (F6H0.75BK)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Start-Stop, Black (9001KN251)
- ANCOR Red 18 AWG Tinned Copper Wire - 500' (100850)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 36 AWG, 8 oz, 6190' Length, 0.0060" Diameter, Red (36HNSP.5)
- PRYSMIAN Rapid Transit Cable, 8 AWG, 1C, Stranded, Gray, Sold by the FT (269970.00)
- SOUTHWIRE 250 ft. 14 Gauge with 3 Conductor SJOOW Flexible Portable Cord, Black (55808601)
- CAROL 22 AWG 10 Conductor Stranded Multi-Conductor Cable GY (E2010S.41.10)
- REMINGTON INDUSTRIES 14 AWG Gauge GPT Marine Stranded Hook Up Wire, 250FT Lngth, Black, 0.0641" Dia, UL1426, 60 Volts (14STRBLAUL1426250)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-9106)
- Readycable Electrical Wire & Cable