Shop All Electrical Wire & Cable
Readycable
Servo cable, 100 ft
Mfr # MAT9751715-100
Zoro # G211918511
product price: $1,175.99
/ea
Free Shipping & Returns
$1,175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bend Radius Factor - Flexible 8 x d
- Compatible Brand Allen-Bradley
- Assembly Type Servo Cable
- Maximum Length of Travel 10 m
- Maximum Speed - Unsupported 33 fps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9751715-100
- Zoro # G211918511
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Flexible | 8 x d |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Cable Outside Diameter | 0.57 in |
Details
Item | Servo Cable |
Compatible Brand | Allen-Bradley |
Assembly Type | Servo Cable |
Maximum Speed - Unsupported | 33 fps |
Maximum Acceleration | 164 ft/sq sec |
OEM Part Number Equivalent | 2090-CSBM1E1-14AF |
Maximum Speed - Gliding | 7 fps |
Description
Servo cable, 100 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 16-14 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (30324)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 3-2/10A, 600V AC, Nonindicating (TRS3-2/10R)
- EATON Cordset, Plug, 5 Pin, Female (CSMS5A5CY1602)
- LINEMASTER Compact (491-SC36)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 18 AWG, 25' Length, 0.0403" Diameter, Natural (18BCW25)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Blue, 0.0508" Diameter, UL1007, 300 Volts (16UL1007STRBLU1000)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-07-100)
- CAROL 14 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C0458A)
- CAROL 22 AWG 4 Conductor Stranded Multi-Paired Cable 1000 ft. GY (C1352A.41.10)
- K-TOOL INTERNATIONAL Natural Wire Tie, 50 Lb Tensile 100/Pk, 14" (KTI76140)
- ANCOR Yellow 14 AWG Tinned Copper Wire - 250' (105025)
- Readycable Electrical Wire & Cable