Shop All Electrical Wire & Cable
Readycable
Servo cable, 100 ft
Mfr # MAT9751711-100
Zoro # G111918543
product price: $1,302.99
/ea
Free Shipping & Returns
$1,302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembly Type Servo Cable
- Minimum Bend Radius Factor - Energy Chain 10 x d
- Minimum Bend Radius Factor - Fixed 5 x d
- Maximum Speed - Gliding 7 fps
- Minimum Bend Radius Factor - Flexible 8 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9751711-100
- Zoro # G111918543
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Flexible | 8 x d |
Cable Outside Diameter | 0.57 in |
Maximum Length of Travel | 10 m |
Details
Item | Servo Cable |
Assembly Type | Servo Cable |
Maximum Speed - Gliding | 7 fps |
Compatible Brand | Allen-Bradley |
Maximum Speed - Unsupported | 33 fps |
Maximum Acceleration | 164 ft/sq sec |
OEM Part Number Equivalent | 2090-CSBM1DE-14AF |
Description
Servo cable, 100 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERSTRUT Beam Clamp, 3/8"-16, Malleable Iron, PK25 (502)
- ARLINGTON INDUSTRIES 1/2 in. Non-Metallic Liquid-Tight Push-On Connector (NMLT5-1)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO240VH)
- SQUARE D Circuit Breaker, HOMT Series 20A, 1 Pole, 120/240V AC (HOMT2020CP)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 15 AWG, 2.5 lb, 249' Length, 0.0603" Diameter, Red (15HNS2.5)
- ANCOR Dark Blue 18 AWG Tinned Copper Wire - 500' (100150)
- QUICKCABLE Parallel Primary Wire, 16 Ga, 3 Cond, 100ft (232101-100)
- REMINGTON INDUSTRIES 22 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Red, 0.0253" Diameter, UL1007, 300 Volts (22UL1007STRRED250)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF130US-25-07-100)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 23 AWG, 10 Lbs, 6337' Length, 0.0236" Diameter, Red (23SNS10)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable GY (E2034S.30.10)
- Readycable Electrical Wire & Cable