Shop All Electrical Wire & Cable
Readycable
Servo cable, 10 ft
Mfr # MAT9851746-10
Zoro # G411918519
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Speed - Gliding 7 fps
- Cable Outside Diameter 0.47 in
- Minimum Bend Radius Factor - Energy Chain 10 x d
- Assembly Type Servo Cable
- Maximum Acceleration 164 ft/sq sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9851746-10
- Zoro # G411918519
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Cable Outside Diameter | 0.47 in |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Flexible | 8 x d |
Details
Item | Servo Cable |
Maximum Speed - Gliding | 7 fps |
Assembly Type | Servo Cable |
Maximum Acceleration | 164 ft/sq sec |
OEM Part Number Equivalent | 2090-CSBM1DG-18AF |
Compatible Brand | Allen-Bradley |
Maximum Speed - Unsupported | 33 fps |
Description
Servo cable, 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL377)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WT2)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Type 4, 24.00x20.00x8.00, Gray, S (A24H20BLP3PT)
- SQUARE D NQ Panelboard, breaker kit, sub feed, 225 A, Q frame (NQSFB2Q)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, White, 0.0403" Diameter, PTFE, 600 Volts (18PTFESTRWHI1000)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 500 ft Length, White, 0.0508" Diameter, PTFE, 600 Volts (16PTFESTRWHI500)
- REMINGTON INDUSTRIES 24 AWG 4 Conductor CMG Communication Cable, 300V, Unshielded, 1000 ft Length (CMG2404-1000)
- QUICKCABLE Primary Wire, 22 Gauge, Orange, 100ft. (230003-100)
- REMINGTON INDUSTRIES 18 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0108 Diameter, Red, 25 ft Length (18UL1015TPCRED25)
- ANCOR Green w/Yellow Stripe 10 AWG Tinned Copper Wire - 25' (109302)
- ANCOR Black 12 AWG Tinned Copper Wire - 25' (106002)
- Readycable Electrical Wire & Cable