Shop All Electrical Wire & Cable
Readycable
Servo cable, 10 ft
Mfr # MAT9751719-10
Zoro # G411918632
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Acceleration 164 ft/sq sec
- Assembly Type Servo Cable
- Maximum Speed - Gliding 7 fps
- Maximum Length of Travel 10 m
- Compatible Brand Allen-Bradley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9751719-10
- Zoro # G411918632
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Cable Outside Diameter | 0.57 in |
Details
Item | Servo Cable |
Maximum Acceleration | 164 ft/sq sec |
Assembly Type | Servo Cable |
Maximum Speed - Gliding | 7 fps |
Compatible Brand | Allen-Bradley |
Maximum Speed - Unsupported | 33 fps |
OEM Part Number Equivalent | 2090-CSBM1DG-14AF |
Description
Servo cable, 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, Nylon 6, 1-1/4 in, 10 ft (PAREB-36F-10)
- SWE-TECH 3C Plenum 6 Strand Indoor/Outdoor Fiber Optic Cable, OS2 9/125 Singlemode, Corning, Black, Spool, 1000ft (FWT11F3-006NH)
- OMRON Photoelectric Sensor, Rectangle, Thru-Beam (E3SCT11)
- IFM Single-Ended Cordset, 10 m L Cable (EVC006)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 25' Length, 0.0641" Diameter, Natural (14BCW25)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-7010)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-05-05-100)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 1000 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI1000)
- HARBOUR INDUSTRIES 18 AWG, UL 1199 Lead Wire, 19 Strand, 200C, 600V, Silver plated copper, PTFE, White, Sold by the FT (J1007-9)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-12-1)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 250 ft Length, Blue, 0.0201" Diameter, UL1007, 300 Volts (24UL1007STRBLU250)
- Readycable Electrical Wire & Cable