Shop All Electrical Wire & Cable
Readycable
Servo cable, 10 ft
Mfr # MAT9751715-10
Zoro # G211918542
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Brand Allen-Bradley
- Assembly Type Servo Cable
- Maximum Acceleration 164 ft/sq sec
- OEM Part Number Equivalent 2090-CSBM1E1-14AF
- Minimum Bend Radius Factor - Fixed 5 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9751715-10
- Zoro # G211918542
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Fixed | 5 x d |
Maximum Length of Travel | 10 m |
Cable Outside Diameter | 0.57 in |
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Details
Item | Servo Cable |
Compatible Brand | Allen-Bradley |
Assembly Type | Servo Cable |
Maximum Acceleration | 164 ft/sq sec |
OEM Part Number Equivalent | 2090-CSBM1E1-14AF |
Maximum Speed - Unsupported | 33 fps |
Maximum Speed - Gliding | 7 fps |
Description
Servo cable, 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WADSWORTH Miniature Circuit Breaker, UBIA Series 30A, 2 Pole, 120/240V AC (UBIA230NI)
- AMPHENOL ER 17C 1716 SKT PLUG (MS3106A2029S)
- NVENT CADDY Self Tapping Screw, NOVAL Accessory, Steel (SMS8)
- TAYMAC Rigid Ll Assembly, Stamped Alum., 4" (RLL400)
- GENERAL CABLE INDUSTRIES Carol Multi-Conductor, Shielded, Plenum Cable - 4 Conductor, 18 AWG, 7/26 BC, Natural (E2204S.30.86)
- ANCOR Orange 16 AWG Tinned Copper Wire - 100' (102510)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 38 AWG, 4 oz, 4988' Length, 0.0044" Diameter, Natural (38SNSP.25)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3632)
- AFC CABLE SYSTEMS 12 AWG 2 Conductor Armored Cable 20A 250 ft. SLVR (2104S42-00)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 20 AWG, 2 oz, 39' Length, 0.0343" Diameter, 200°C, Natural (20H200P.125)
- REMINGTON INDUSTRIES 20 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.070" Dia, 60V (20STRTXLKIT10COLOR100)
- Readycable Electrical Wire & Cable