Shop All Electrical Wire & Cable
Readycable
Motor cable, 90 ft
Mfr # MAT9851741-90
Zoro # G911918460
product price: $2,395.99
/ea
Free Shipping & Returns
$2,395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Assembly Type Motor Cable
- Cable Outside Diameter 0.87 in
- Compatible Brand Allen-Bradley
- Maximum Length of Travel 10 m
- Minimum Bend Radius Factor - Fixed 5 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9851741-90
- Zoro # G911918460
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Cable Outside Diameter | 0.87 in |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Flexible | 8 x d |
Details
Item | Motor Cable |
Assembly Type | Motor Cable |
Compatible Brand | Allen-Bradley |
Maximum Speed - Gliding | 7 fps |
OEM Part Number Equivalent | 2090-CPBM7DF-06AF |
Maximum Speed - Unsupported | 33 fps |
Maximum Acceleration | 164 ft/sq sec |
Description
Motor cable, 90 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 13.20 to 13.90A (A19.8)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2502S.18.03)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/Off/On, 1 1/2 hp, 10A @ 250V AC, 20A @ 125V AC (2GM721-D-4B-B)
- TECHFLEX Sleeving, 2 In Heat Resistant, Red, 25 Ft (FIN2.00RD25)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Orange, 0.0320" Diameter, UL1007, 300 Volts (20UL1007STRORA1000)
- CAROL 22 AWG 6 Conductor Stranded Multi-Conductor Cable WT (E2106S.41.02)
- CAROL 18 AWG 2 Conductor Stranded Multi-Paired Cable 100 ft. RD (C8101)
- CAROL 22 AWG 2 Conductor Stranded Multi-Conductor Cable WT (E2102S.41.02)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3647)
- ROMEX 12 AWG 3 Conductor Nonmetallic Building Cable 600V YL (63947655)
- JUSTRITE Insulated Bonding/Grounding Wires 3' L (DRM498)
- Readycable Electrical Wire & Cable