Shop All Electrical Wire & Cable
Readycable
Motor cable, 80 ft
Mfr # MAT9851741-80
Zoro # G411918458
product price: $2,158.99
/ea
Free Shipping & Returns
$2,158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Speed - Gliding 7 fps
- Maximum Acceleration 164 ft/sq sec
- Minimum Bend Radius Factor - Flexible 8 x d
- Maximum Length of Travel 10 m
- Minimum Bend Radius Factor - Energy Chain 10 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9851741-80
- Zoro # G411918458
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Flexible | 8 x d |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Cable Outside Diameter | 0.87 in |
Details
Item | Motor Cable |
Maximum Speed - Gliding | 7 fps |
Maximum Acceleration | 164 ft/sq sec |
Compatible Brand | Allen-Bradley |
Assembly Type | Motor Cable |
OEM Part Number Equivalent | 2090-CPBM7DF-06AF |
Maximum Speed - Unsupported | 33 fps |
Description
Motor cable, 80 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, Red, LED Lamp Type (XB5EVB4)
- MILTON INDUSTRIES Reusable End, 1/4" MNPT, Fits (S-621)
- ANCOR 6" UV Black Mounting Cable Zip Ties - 25 Pack (199252)
- NOARK Mms 18-26A Class 10 (MMS-32H-26A)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3655)
- SOUTHWIRE 14 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55082415)
- ANCOR Red 8 AWG Tinned Copper Wire - 50' (111505)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 100 ft. BK (E3673)
- COLEMAN CABLE 250 Ft. 18/8 Thermostat Wire (553080407)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Red, 500 ft Length (20UL1061STRRED500)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 14 AWG, 100' Length, 0.0641" Diameter, Silver (14N80100)
- Readycable Electrical Wire & Cable