Shop All Electrical Wire & Cable
Readycable
Motor cable, 50 ft
Mfr # MAT9851741-50
Zoro # G911918545
product price: $1,446.99
/ea
Free Shipping & Returns
$1,446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Brand Allen-Bradley
- Maximum Speed - Gliding 7 fps
- Maximum Length of Travel 10 m
- Minimum Bend Radius Factor - Energy Chain 10 x d
- Minimum Bend Radius Factor - Flexible 8 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9851741-50
- Zoro # G911918545
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Cable Outside Diameter | 0.87 in |
Details
Item | Motor Cable |
Compatible Brand | Allen-Bradley |
Maximum Speed - Gliding | 7 fps |
OEM Part Number Equivalent | 2090-CPBM7DF-06AF |
Maximum Acceleration | 164 ft/sq sec |
Maximum Speed - Unsupported | 33 fps |
Assembly Type | Motor Cable |
Description
Motor cable, 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAUS & NAIMER SWITCH HAND 10A AMP 600V-AC ROTARY CAM SWITCH (D10A CD33324)
- BORG Electromechanical Timer, 24 hr., 20A (TA-4152)
- EUCHNER RFID Actuator, For 106601 (CES-A-BBN-106600)
- NVENT HOFFMAN Aluminum Enclosure, 12 in H, 10 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A12106CHAL)
- CAROL 16 AWG 2 Conductor Portable Cord 600V 50 ft. BK (02722)
- QUICKCABLE Primary Wire, 18 Gauge, Yellow, 100ft. (230204-100)
- K-TOOL INTERNATIONAL Natural Wire Tie, 18 Lb Tensile 100/Pk, 4" (KTI76040)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 600V GN (CF6-05-05-100)
- REMINGTON INDUSTRIES 22 AWG Gauge Solid Hook Up Wire, 250 ft Length, Violet, 0.0253" Diameter, UL1007, 300 Volts (22UL1007SLDVIO250)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Blue, 1000 ft Length (20UL1061STRBLU1000)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 16 AWG, 250' Length, 0.0510" Diameter, Silver (16N80250)
- Readycable Electrical Wire & Cable