Shop All Electrical Wire & Cable
Readycable
Motor cable, 40 ft
Mfr # MAT9851741-40
Zoro # G011918513
product price: $1,209.99
/ea
Free Shipping & Returns
$1,209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Outside Diameter 0.87 in
- Maximum Length of Travel 10 m
- Minimum Bend Radius Factor - Energy Chain 10 x d
- Minimum Bend Radius Factor - Fixed 5 x d
- Maximum Speed - Unsupported 33 fps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9851741-40
- Zoro # G011918513
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Cable Outside Diameter | 0.87 in |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Flexible | 8 x d |
Details
Item | Motor Cable |
Maximum Speed - Unsupported | 33 fps |
Assembly Type | Motor Cable |
OEM Part Number Equivalent | 2090-CPBM7DF-06AF |
Maximum Speed - Gliding | 7 fps |
Maximum Acceleration | 164 ft/sq sec |
Compatible Brand | Allen-Bradley |
Description
Motor cable, 40 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wall Plate, Single Gang, 2 Ports, Ivory (CFPE2EIY)
- NVENT CADDY J-Hook 2in. with Hammer On (CAT32HP24)
- USA INDUSTRIALS Aftermarket Westinghouse A200, Contact Kit - Replaces 373B331G09, Size 1, 4-Pole (9214CW)
- IFM Rectngulr Proximity Sensr, Capacitv, NO/NC (KQ6005)
- NIPPON Nippon AP14500BL 500 ft. 14 Gauge Primary Wire; Blue (AP14500BL)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 100 ft. BK (R30BLK-0100)
- ANCOR Purple 16 AWG Tinned Copper Wire - 25' (182703)
- SOUTHWIRE 10 THNN STRAND WIRE 500FT BROWN (22980757)
- CHAINFLEX 16 AWG 12 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-15-12-1)
- CAROL 12 AWG 2 Conductor Portable Cord 600V 25 ft. BK (02724)
- SOUTHWIRE 10 AWG, UL 1015 Lead Wire, 19 Strand, 105C, 600V, Bare copper, PVC, Black, Sold by the FT (F100080700)
- Readycable Electrical Wire & Cable