Shop All Electrical Wire & Cable
Readycable
Motor cable, 100 ft
Mfr # MAT9851741-100
Zoro # G211918467
product price: $2,632.99
/ea
Free Shipping & Returns
$2,632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Length of Travel 10 m
- Assembly Type Motor Cable
- Compatible Brand Allen-Bradley
- Minimum Bend Radius Factor - Fixed 5 x d
- Cable Outside Diameter 0.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9851741-100
- Zoro # G211918467
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Fixed | 5 x d |
Cable Outside Diameter | 0.87 in |
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Details
Item | Motor Cable |
Assembly Type | Motor Cable |
Compatible Brand | Allen-Bradley |
Maximum Speed - Gliding | 7 fps |
OEM Part Number Equivalent | 2090-CPBM7DF-06AF |
Maximum Speed - Unsupported | 33 fps |
Maximum Acceleration | 164 ft/sq sec |
Description
Motor cable, 100 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Key, LSG1 Key Code, Silver (3SU19500FN800AA0)
- JR PRODUCTS STANDARD 12V ON/ON SWITCH, WHITE (12635)
- REMKE Cord Grip, Alum, 1/4" NPT, .250-.312 (RSR-0005)
- TELEMECANIQUE SENSORS Photoelectric Sensor +Options (XUK8AKSNM12)
- ANCOR Black 8 AWG Tinned Copper Wire - 50' (111005)
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.0808" Diameter, 60 Volts (12STRREDGPT25)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. YL (87-7511)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-07-25)
- ZORO SELECT 10 AWG 1 Conductor Automotive Primary Wire 100 ft. RD (5ZLL4)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF6-07-18-25)
- CAROL 14 AWG 3 Conductor Portable Cord 300V 250 ft. YL (02608.35T.05)
- Readycable Electrical Wire & Cable