Shop All Electrical Wire & Cable
Readycable
Motor cable, 10 ft
Mfr # MAT9851741-10
Zoro # G311918503
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bend Radius Factor - Flexible 8 x d
- Maximum Speed - Gliding 7 fps
- Minimum Bend Radius Factor - Energy Chain 10 x d
- Minimum Bend Radius Factor - Fixed 5 x d
- Maximum Acceleration 164 ft/sq sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Readycable
- MFR # MAT9851741-10
- Zoro # G311918503
- Country of Origin Multiple
- Category Electrical Wire & Cable
Dimensions
Minimum Bend Radius Factor - Flexible | 8 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Cable Outside Diameter | 0.87 in |
Maximum Length of Travel | 10 m |
Details
Item | Motor Cable |
Maximum Speed - Gliding | 7 fps |
Maximum Acceleration | 164 ft/sq sec |
OEM Part Number Equivalent | 2090-CPBM7DF-06AF |
Assembly Type | Motor Cable |
Maximum Speed - Unsupported | 33 fps |
Compatible Brand | Allen-Bradley |
Description
Motor cable, 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 3 Phase Relay 250V 5Amp Rm17 (RM17TG20)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 5.06 In (ZCKD08)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K2L38LGGH13)
- OMRON Limit Switch Head, Plunger, Top, Adjustable (D4A0011N)
- CAROL 12 AWG 2 Conductor Portable Cord 600V 50 ft. BK (02724)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-07-04)
- ZORO SELECT 18 AWG 2 Conductor Lamp Cord 300V 250 ft. WT (E3680)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 1000 Feet (24SS316L1000)
- EAST PENN Wire-16/4 Brwn/Grn/Wh/Yl 100', #02915 (02915)
- ANCOR Black 18 AWG Tinned Copper WIre - 35' (180003)
- ANCOR Twisted Pair w/Shield - 14/2 AWG - Round - Red/Black - 250' (141425)
- Readycable Electrical Wire & Cable