Shop All Communication Cables
Readycable
Feedback cable, 90 ft
Mfr # MAT9841774-90
Zoro # G311904155
product price: $611.99
/ea
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Acceleration 98 ft/sq sec
- Compatible Brand Allen-Bradley
- Maximum Length of Travel 10 m
- Minimum Bend Radius Factor - Energy Chain 10 x d
- OEM Part Number Equivalent i2090-CFBM7DF-CEAFxx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9841774-90
- Zoro # G311904155
- Country of Origin Multiple
- Category Communication Cables
Dimensions
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Flexible | 8 x d |
Cable Outside Diameter | 0.35 in |
Minimum Bend Radius Factor - Fixed | 5 x d |
Details
Item | Feedback Cable |
Maximum Acceleration | 98 ft/sq sec |
Compatible Brand | Allen-Bradley |
OEM Part Number Equivalent | i2090-CFBM7DF-CEAFxx |
Assembly Type | Feedback Cable |
Maximum Speed - Gliding | 10 fps |
Maximum Speed - Unsupported | 16 fps |
Description
Feedback cable, 90 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WLKV-Y)
- REMKE Cord Grip, Valox, 3/4" NPT, .438-.500 (RSPV-208)
- DAYTON Heavy Duty Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (12T853)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31QG3EEX)
- MONOPRICE Phone Cable Straight, 14 ft.for Data (930)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- GOOGLE NEST Camera Weatherproof Cable 10M White (GA02278-US)
- CAROL Tray Cable, Shielded, 14/2, 1000 Ft. (C0458A.41.10)
- CAROL Comm Cable, Plenum, 14/2, 500 Ft. (E3522S.18.03)
- MONOPRICE Copper Flat Speaker Wire, 100 ft. (11936)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- Readycable Communication Cables