Shop All Communication Cables
Readycable
Feedback cable, 90 ft
Mfr # MAT9841752-90
Zoro # G611904152
product price: $1,372.99
/ea
Free Shipping & Returns
$1,372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Length of Travel 100 m
- Maximum Speed - Unsupported 16 fps
- Maximum Acceleration 164 ft/sq sec
- Assembly Type Feedback Cable
- Minimum Bend Radius Factor - Energy Chain 7.5 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9841752-90
- Zoro # G611904152
- Country of Origin Multiple
- Category Communication Cables
Dimensions
Maximum Length of Travel | 100 m |
Minimum Bend Radius Factor - Energy Chain | 7.5 x d |
Minimum Bend Radius Factor - Flexible | 6 x d |
Cable Outside Diameter | 0.39 in |
Minimum Bend Radius Factor - Fixed | 4 x d |
Details
Item | Feedback Cable |
Maximum Speed - Unsupported | 16 fps |
Maximum Acceleration | 164 ft/sq sec |
Assembly Type | Feedback Cable |
Maximum Speed - Gliding | 10 fps |
Compatible Brand | Allen-Bradley |
OEM Part Number Equivalent | 2090-CFBM7DF-CEAFxx |
Description
Feedback cable, 90 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Clamp, Right Angle, 3" (2362RC)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, PVC (PT206212)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC, A Curve (QOB120GFI)
- HELI-TUBE 1/2 In. OD X 100FT Red Polyethylene Spiral Wrap (HT 1/2 C RE-100)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 22/6, 1000 Ft (E2106S.30.86)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- MOXA Phoenix Contact 8-Pin Male X-Coded M12-To-Rj45 Cat.5E Utp Gigabit (CBL-M12XMM8PRJ45-BK-200-IP67)
- CAROL Tray Cable, Shielded, 16/2, 1000 Ft. (C0456A.41.10)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- Readycable Communication Cables