Shop All Communication Cables
Readycable
Feedback cable, 90 ft
Mfr # MAT9741776-90
Zoro # G711904168
product price: $1,364.99
/ea
Free Shipping & Returns
$1,364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Length of Travel 100 m
- Maximum Speed - Gliding 10 fps
- Assembly Type Feedback Cable
- Compatible Brand Allen-Bradley
- Maximum Acceleration 164 ft/sq sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9741776-90
- Zoro # G711904168
- Country of Origin Multiple
- Category Communication Cables
Dimensions
Maximum Length of Travel | 100 m |
Minimum Bend Radius Factor - Energy Chain | 7.5 x d |
Minimum Bend Radius Factor - Flexible | 6 x d |
Minimum Bend Radius Factor - Fixed | 4 x d |
Cable Outside Diameter | 0.39 in |
Details
Item | Feedback Cable |
Maximum Speed - Gliding | 10 fps |
Assembly Type | Feedback Cable |
Compatible Brand | Allen-Bradley |
Maximum Acceleration | 164 ft/sq sec |
OEM Part Number Equivalent | 2090-CFBM7E7-CEAFxx |
Maximum Speed - Unsupported | 16 fps |
Description
Feedback cable, 90 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 600 V (GS2MU3N)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0606)
- IFM Proximity Sensor, Inductive, 5mm, PNP/NPN (IG5717)
- NVENT HOFFMAN HR Top-Mount Filter Fans, Lt. Gray, ABS (HR1616414)
- ENET Cisco Qsfp-100G-Cu2M Compatible Qsfp28 (QSFP-100G-CU2M-ENC)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C1202.41.01)
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (C2830A.18.10)
- Readycable Communication Cables