Shop All Communication Cables
Readycable
Feedback cable, 80 ft
Mfr # MAT9841774-80
Zoro # G411904161
product price: $559.99
/ea
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Acceleration 98 ft/sq sec
- Maximum Speed - Unsupported 16 fps
- OEM Part Number Equivalent i2090-CFBM7DF-CEAFxx
- Assembly Type Feedback Cable
- Maximum Length of Travel 10 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9841774-80
- Zoro # G411904161
- Country of Origin Multiple
- Category Communication Cables
Dimensions
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Flexible | 8 x d |
Cable Outside Diameter | 0.35 in |
Details
Item | Feedback Cable |
Maximum Acceleration | 98 ft/sq sec |
Maximum Speed - Unsupported | 16 fps |
OEM Part Number Equivalent | i2090-CFBM7DF-CEAFxx |
Assembly Type | Feedback Cable |
Maximum Speed - Gliding | 10 fps |
Compatible Brand | Allen-Bradley |
Description
Feedback cable, 80 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Subpanel, Full (SCE-60P24F1)
- DISCO Red Nyln Crimp Wire Terminal 1/4"Stud/Ring Typ 22-18 G Wire PK10 (12156PK)
- HUBBELL Single Pole Connector Cover, Female, Org (HBLFCAPO)
- C2G C2G 8Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable - Yellow (04010)
- CAROL Tray Cable, Shielded, 20/2, 1000 Ft. (C0452A.41.10)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 50 ft (25-3-PP-50-GY)
- PRYSMIAN Stationary Control Cable, 18 AWG, 7 Conductor, Unshielded, Black, Sold by the FT (244660)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E3602S.18.03)
- WERNER L201035 35 ft 5/8" Poly-dac Vertical Lif (L201035)
- Readycable Communication Cables