Shop All Communication Cables
Readycable
Feedback cable, 80 ft
Mfr # MAT9841752-80
Zoro # G411904154
product price: $1,244.99
/ea
Free Shipping & Returns
$1,244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bend Radius Factor - Flexible 6 x d
- Cable Outside Diameter 0.39 in
- Maximum Speed - Gliding 10 fps
- Maximum Speed - Unsupported 16 fps
- Maximum Length of Travel 100 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9841752-80
- Zoro # G411904154
- Country of Origin Multiple
- Category Communication Cables
Dimensions
Minimum Bend Radius Factor - Flexible | 6 x d |
Cable Outside Diameter | 0.39 in |
Maximum Length of Travel | 100 m |
Minimum Bend Radius Factor - Fixed | 4 x d |
Minimum Bend Radius Factor - Energy Chain | 7.5 x d |
Details
Item | Feedback Cable |
Maximum Speed - Gliding | 10 fps |
Maximum Speed - Unsupported | 16 fps |
Compatible Brand | Allen-Bradley |
OEM Part Number Equivalent | 2090-CFBM7DF-CEAFxx |
Maximum Acceleration | 164 ft/sq sec |
Assembly Type | Feedback Cable |
Description
Feedback cable, 80 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T678A1437 Temp Control 2-Stage (T678A1437)
- SOUTHWIRE 12 AWG 3 Conductor Solid Metal Clad 600V 250 ft. SLVR (68583401)
- KILLARK Weather Head Thread, 3", Aluminum (FB-787)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Square, 5 Pin, SPDT (1EHE4)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3110.41.02)
- ERICSON Connector Nema L5-30, Perma-Tite Extreme (2610-CW6P)
- CAROL Comm Cable, Shielded, Plenum, 22/4, 1000 Ft (E2104S.30.86)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C1202.41.01)
- CAROL Comm Cable, Shielded, Plenum, 18/6, 1000Ft. (E2206S.41.86)
- CAROL Computer Cable, Shielded, 20/10, 1000 Ft. (C0785A.41.10)
- Readycable Communication Cables