Shop All Communication Cables
Readycable
Feedback cable, 80 ft
Mfr # MAT9741776-80
Zoro # G911904159
product price: $1,236.99
/ea
Free Shipping & Returns
$1,236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Acceleration 164 ft/sq sec
- OEM Part Number Equivalent 2090-CFBM7E7-CEAFxx
- Minimum Bend Radius Factor - Flexible 6 x d
- Maximum Speed - Unsupported 16 fps
- Minimum Bend Radius Factor - Energy Chain 7.5 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9741776-80
- Zoro # G911904159
- Country of Origin Multiple
- Category Communication Cables
Dimensions
Minimum Bend Radius Factor - Flexible | 6 x d |
Minimum Bend Radius Factor - Energy Chain | 7.5 x d |
Cable Outside Diameter | 0.39 in |
Maximum Length of Travel | 100 m |
Minimum Bend Radius Factor - Fixed | 4 x d |
Details
Item | Feedback Cable |
Maximum Acceleration | 164 ft/sq sec |
OEM Part Number Equivalent | 2090-CFBM7E7-CEAFxx |
Maximum Speed - Unsupported | 16 fps |
Assembly Type | Feedback Cable |
Compatible Brand | Allen-Bradley |
Maximum Speed - Gliding | 10 fps |
Description
Feedback cable, 80 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY BOX OF 3 TERMINAL LUGS CONTACTOR PARTS AND ACCESSORY, 3PK (100-ETL370B)
- NVENT HOFFMAN ProLine S1 Cabinet (PS1C1269B)
- EATON Switch, Mom. On/Off/ Mom. On, Screw (8004K34N1V2)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 400A, 250V AC (OT400)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 50 ft (25-3-PP-50-GY)
- CAROL Comm Cable, Plenum, 22/4, 1000 Ft. (E3004S.30.86)
- ERICSON Connector, Industrial, 6-20R, 20A, 250VAC (1616-CW6P-AM)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.30.86)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- Readycable Communication Cables