Shop All Communication Cables
Readycable
Feedback cable, 70 ft
Mfr # MAT9841774-70
Zoro # G811904143
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Speed - Gliding 10 fps
- Cable Outside Diameter 0.35 in
- Maximum Acceleration 98 ft/sq sec
- Compatible Brand Allen-Bradley
- Maximum Speed - Unsupported 16 fps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Readycable
- MFR # MAT9841774-70
- Zoro # G811904143
- Country of Origin Multiple
- Category Communication Cables
Dimensions
Cable Outside Diameter | 0.35 in |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Minimum Bend Radius Factor - Fixed | 5 x d |
Maximum Length of Travel | 10 m |
Minimum Bend Radius Factor - Flexible | 8 x d |
Details
Item | Feedback Cable |
Maximum Speed - Gliding | 10 fps |
Maximum Acceleration | 98 ft/sq sec |
Compatible Brand | Allen-Bradley |
Maximum Speed - Unsupported | 16 fps |
OEM Part Number Equivalent | i2090-CFBM7DF-CEAFxx |
Assembly Type | Feedback Cable |
Description
Feedback cable, 70 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 22 AWG 8 Conductor Stranded Multi-Conductor Cable GY (C4065A)
- SQUARE D Molded Case Circuit Breaker, HDL Series 15A, 3 Pole, 600V AC (HDL36015)
- EATON IEC Magnetic Contactor, 3 Poles, 208 V AC, 9 A, Reversing: No (XTCE009B10E)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E2-X5MY1-US)
- CAROL Comm Cable, Shielded, Riser, 22/4, 500 Ft. (E2004S.18.10)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (C2534A.38.10)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E3612S.41.03)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1502S.18.03)
- Readycable Communication Cables