Shop All Communication Cables
Readycable
Feedback cable, 70 ft
Mfr # MAT9841752-70
Zoro # G311904148
product price: $1,115.99
/ea
Free Shipping & Returns
$1,115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bend Radius Factor - Flexible 6 x d
- Compatible Brand Allen-Bradley
- OEM Part Number Equivalent 2090-CFBM7DF-CEAFxx
- Maximum Length of Travel 100 m
- Assembly Type Feedback Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9841752-70
- Zoro # G311904148
- Country of Origin Multiple
- Category Communication Cables
Dimensions
Minimum Bend Radius Factor - Flexible | 6 x d |
Maximum Length of Travel | 100 m |
Minimum Bend Radius Factor - Energy Chain | 7.5 x d |
Cable Outside Diameter | 0.39 in |
Minimum Bend Radius Factor - Fixed | 4 x d |
Details
Item | Feedback Cable |
Compatible Brand | Allen-Bradley |
OEM Part Number Equivalent | 2090-CFBM7DF-CEAFxx |
Assembly Type | Feedback Cable |
Maximum Speed - Gliding | 10 fps |
Maximum Speed - Unsupported | 16 fps |
Maximum Acceleration | 164 ft/sq sec |
Description
Feedback cable, 70 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Switch, Toggle 20 Amp, ON/OFF/ON, DPDT (82-2225)
- KATY INSTRUMENTS CURRENT 5-40V-DC OTHER SENSOR (420-20)
- ELECTRIDUCT Adhesive Backed Mounting Bases- 1" x 50 Pieces- Black (CT-ED-ABM-100-50-BK)
- SQUARE D Load Center, QO, 8 Spaces, 100A, 120/240V, Fixed Main Lug, 1 Phase (QO816L100RBCP)
- CAROL Comm Cable, Shielded, 18/6, 1000 Ft. (C1206.41.01)
- CAROL Comm Cable, Unshielded, 22/8, 1000 Ft. (C4065A.41.10)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- CAROL Comm Cable, Plenum, 18/2, 500 Ft. (E3032S.18.86)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- CAROL Comm Cable, Unshielded, 22/30,1000 Ft. (C4077A.41.10)
- Readycable Communication Cables