Shop All Communication Cables
Readycable
Feedback cable, 70 ft
Mfr # MAT9741776-70
Zoro # G311904162
product price: $1,107.99
/ea
Free Shipping & Returns
$1,107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Bend Radius Factor - Fixed 4 x d
- Maximum Length of Travel 100 m
- Compatible Brand Allen-Bradley
- Maximum Acceleration 164 ft/sq sec
- Minimum Bend Radius Factor - Flexible 6 x d
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9741776-70
- Zoro # G311904162
- Country of Origin Multiple
- Category Communication Cables
Dimensions
Minimum Bend Radius Factor - Fixed | 4 x d |
Maximum Length of Travel | 100 m |
Minimum Bend Radius Factor - Flexible | 6 x d |
Minimum Bend Radius Factor - Energy Chain | 7.5 x d |
Cable Outside Diameter | 0.39 in |
Details
Item | Feedback Cable |
Compatible Brand | Allen-Bradley |
Maximum Acceleration | 164 ft/sq sec |
Maximum Speed - Gliding | 10 fps |
OEM Part Number Equivalent | 2090-CFBM7E7-CEAFxx |
Maximum Speed - Unsupported | 16 fps |
Assembly Type | Feedback Cable |
Description
Feedback cable, 70 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (24EP37)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos (9001SKS53)
- PANDUIT White cable identification sleeve for 3m (NWSLC2-7Y)
- SIEMENS Push Button Cap, Operator 0.94" dia. Siz (3SU1901-0FT60-0AA0)
- CAROL Comm Cable, Shielded, Plenum, 14/2, 1000 Ft (E2252S.41.86)
- IGUS Control Cable, PVC, 20 AWG, 12G, 50ft (CF130-05-12)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- ENET Enet Mtp /Mpo-Female To Mtp /Mpo-Female Aqua Multimode Om4 (MTPF2XO-OM4-20M-ENC)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- CAROL Comm Cable, Shielded, 20/2, 1000 Ft. (C2524A.41.10)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- Readycable Communication Cables