Shop All Communication Cables
Readycable
Feedback cable, 60 ft
Mfr # MAT9841774-60
Zoro # G211904156
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Brand Allen-Bradley
- Maximum Acceleration 98 ft/sq sec
- Minimum Bend Radius Factor - Fixed 5 x d
- Minimum Bend Radius Factor - Energy Chain 10 x d
- Cable Outside Diameter 0.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Readycable
- MFR # MAT9841774-60
- Zoro # G211904156
- Country of Origin Multiple
- Category Communication Cables
Dimensions
Minimum Bend Radius Factor - Fixed | 5 x d |
Minimum Bend Radius Factor - Energy Chain | 10 x d |
Cable Outside Diameter | 0.35 in |
Minimum Bend Radius Factor - Flexible | 8 x d |
Maximum Length of Travel | 10 m |
Details
Item | Feedback Cable |
Compatible Brand | Allen-Bradley |
Maximum Acceleration | 98 ft/sq sec |
Maximum Speed - Unsupported | 16 fps |
Assembly Type | Feedback Cable |
OEM Part Number Equivalent | i2090-CFBM7DF-CEAFxx |
Maximum Speed - Gliding | 10 fps |
Description
Feedback cable, 60 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Fan Brackets, for 6 in Fan, Aluminum (ABRKT6)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J60604CHTLWW)
- EATON Circuit Breaker, BR Series 30A, 2 Pole, 120/240V AC (BR230)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 3R (DU323RB)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- CAROL Comm Cable, Shielded, 24/2, 1000 Ft. (C2513A.41.10)
- MONOPRICE Ac Power Cord Cable Figure 8, 10 ft. (7673)
- CAROL Comm Cable, Shielded, Riser, 22/6, 500 Ft. (E2006S.18.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- SCHNEIDER ELECTRIC Communication Cable, White, 98 In. (XBTZ9980)
- Readycable Communication Cables